Features:
- Chrome Finish
- Increased product visibility and adequate air flow
- Minimal dirt accumulation
- Comes with four shelves (800 lbs. of weight capacity each), two posts and eight S-Hooks
- Allows addition of extra shelves and posts (Sold Separately)
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 63 in |
Product Details
| Assembly Required | Yes |
| Type | Add-On Unit |
| Shelf Type | Flat Wire |
| Shelf Capacity | 800 lbs |
| Color | Silver |
| Finish | Chrome |
| Number of Shelves | 4 |
| Material | Carbon Steel |
| Manufacturers Part Number | AD63-2436C |
| Unit Type | Standard |
| Brand | Quantum Storage Systems |
Compliance & Certifications
| Certifications | NSF |