Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3790152

MPN #: AD74-3036C

Quantum® Storage Systems 4 Shelf, Chrome Wire Shelving Unit, Add On, 36"W x 30"D x 74"H

Product Description
The AD74-3036C Chrome Wire Shelving Add-On Kit allows for the extension of a corresponding Chrome Wire Shelving Starter Kit. The Add-On can be installed at a right angle adjacent or in a back-to-back arrangement to the original unit.

Features:
  • Chrome Finish
  • Comes with four shelves, two posts and eight S-Hooks
  • Allows addition of extra shelves and posts (Sold Separately)
  • Each shelf has a load capacity of 800 lbs.
  • Adequate air circulation
  • High product visibility
  • Minimum dirt accumulation


PRICE
$329.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth30 in
Height74 in

Product Details

Assembly RequiredYes
TypeAdd-On Unit
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorSilver
FinishChrome
Number of Shelves4
MaterialCarbon Steel
Manufacturers Part NumberAD74-3036C
Unit TypeStandard
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsNSF