Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3789915

MPN #: AD54-1848C

Quantum® Storage Systems 4 Shelf, Chrome Wire Shelving Unit, Add On, 48"W x 18"D x 54"H

Product Description
The AD54-1848C Chrome Wire Shelving Add-On Kit has been designed specifically to expand the storage capacity of Chrome Wire Shelving Starter Kits. A set of shared posts allow the two units to be joined together.

Features:
  • Additional shelves for Add-On Kit may be purchased separately
  • Each Add-On Kit comes with two posts, four shelves and eight S-Hooks
  • Starter kits fitted with Add-On Unit cannot be made mobile
  • Configuration options include straight line, back-to-back and at right angles


PRICE
$239.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth18 in
Height54 in

Product Details

Assembly RequiredYes
TypeAdd-On Unit
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorSilver
FinishChrome
Number of Shelves4
MaterialCarbon Steel
Manufacturers Part NumberAD54-1848C
Unit TypeStandard
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsNSF