Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3790146

MPN #: AD86-2154C

Quantum® Storage Systems 4 Shelf, Chrome Wire Shelving Unit, Add On, 54"W x 21"D x 86"H

Product Description
The AD86-2154C Chrome Wire Shelving Add-On Kit stands at 86". It is used in conjunction with a corresponding Chrome Wire Shelving Starter Kit. Each of the four shelves that it comes with has a 600 lbs. load capacity.

Features:
  • Chrome Finish
  • Comes with four shelves, two posts and eight S-Hooks
  • Can be upgraded with extra shelves and posts (Sold Separately)
  • Unit lets air flow freely
  • High visibility of stored items
  • Minimal dirt accumulation
  • Can be configured in a right angle (L-shape), sideways or parallel arrangement


PRICE
$329.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54 in
Depth21 in
Height86 in

Product Details

Assembly RequiredYes
TypeAdd-On Unit
Shelf TypeFlat Wire
Shelf Capacity600 lbs
ColorSilver
FinishChrome
Number of Shelves4
MaterialCarbon Steel
Manufacturers Part NumberAD86-2154C
Unit TypeStandard
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsNSF