Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3790003

MPN #: AD74-2460C

Quantum® Storage Systems 4 Shelf, Chrome Wire Shelving Unit, Add On, 60"W x 24"D x 74"H

Product Description
The AD74-2460C Chrome Wire Shelving Add-On Kit allows for the extension of a corresponding Chrome Wire Shelving Starter Kit. It can be installed in a parallel, side to side or right angle configuration.

Features:
  • Chrome Finish
  • Comes with four shelves, two posts and eight S-Hooks
  • Each shelf has a weight capacity of 600 lbs.
  • Allows for air circulation and high visibility of stored items
  • Minimal dirt accumulation
  • Can accommodate extra shelves and posts (Sold Separately)


PRICE
$389.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height74 in

Product Details

Assembly RequiredYes
TypeAdd-On Unit
Shelf TypeFlat Wire
Shelf Capacity600 lbs
ColorSilver
FinishChrome
Number of Shelves4
MaterialCarbon Steel
Manufacturers Part NumberAD74-2460C
Unit TypeStandard
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsNSF