Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3789987

MPN #: AD63-1872C

Quantum® Storage Systems 4 Shelf, Chrome Wire Shelving Unit, Add On, 72"W x 18"D x 63"H

Product Description
The AD63-1872C Chrome Wire Shelving Add-On Kit is attached to a Chrome Wire Shelving Starter Kit adding more storage space. It has a Chrome Finish.

Features:
  • 63" in height
  • Configurations include back-to-back, right angle and sideways arrangements
  • Each shelf has a load capacity of 600 lbs.
  • Comes complete with four shelves, two posts and eight S-Hooks
  • High visibility of stored items
  • Adequate air circulation
  • Extra shelves can be added to the unit


PRICE
$359.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth18 in
Height63 in

Product Details

Assembly RequiredYes
TypeAdd-On Unit
Shelf TypeFlat Wire
Shelf Capacity600 lbs
ColorSilver
FinishChrome
Number of Shelves4
MaterialCarbon Steel
Manufacturers Part NumberAD63-1872C
Unit TypeStandard
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsNSF