Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3789711

MPN #: WR54-2430C

Quantum® Storage Systems 4 Shelf, Chrome Wire Shelving Unit, Starter, 30"W x 24"D x 54"H

Product Description
The WR54-2430C Chrome Wire Shelving Starter Kit has a Chrome Finish, which is durable and suitable for use in dry storage environments.

Features:
  • Can be used for material handling in dry environments
  • Wire allows for air to circulate
  • Increased product visibility
  • Split conical sleeve adaptors secure shelf to post
  • No tools required to assemble
  • Approved by the National Sanitation Foundation (NSF)
  • Adjustable foot levelers
  • Includes (4) posts


PRICE
$235.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth24 in
Height54 in

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorSilver
ApplicationDry
FinishChrome
Number of Shelves4
MaterialCarbon Steel
Manufacturers Part NumberWR54-2430C
Unit TypeStandard
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsNSF