Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3790220

MPN #: AD74-3042C-5

Quantum® Storage Systems 5 Shelf, Chrome Wire Shelving Unit, Add On, 42"W x 30"D x 74"H

Product Description
The AD74-3042C-5 Chrome Wire Shelving Add-On Kit is used to extend the storage space of a Chrome Wire Shelving Starter Kit. It can be installed in a back-to-back, sideways or right angle configuration.

Features:
  • Chrome Finish
  • Each of the five shelves has a load capacity of 800 lbs.
  • Post height measures 74"
  • Comes complete with five shelves, two posts and ten S-Hooks
  • Allows air to circulate freely through it
  • High product visibility
  • Minimal dirt accumulation


PRICE
$489.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth30 in
Height74 in

Product Details

Assembly RequiredYes
TypeAdd-On Unit
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorSilver
FinishChrome
Number of Shelves5
MaterialCarbon Steel
Manufacturers Part NumberAD74-3042C-5
Unit TypeStandard
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsNSF