Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3790254

MPN #: WR54-3672C-5

Quantum® Storage Systems 5 Shelf, Chrome Wire Shelving Unit, Starter, 72"W x 36"D x 54"H

Product Description
The WR54-3672C-5 Chrome Wire Shelving Starter Kit four 54" high posts and shelves that each have a 600 lbs. load capacity.

Features:
  • Chrome Finish
  • Can be used in dry environments
  • Extra wire trussing and all-welded construction increases shelf strength
  • Increased visibility from all sides
  • Unit promotes air circulation
  • Approved by the National Sanitation Foundation (NSF)
  • Split conical sleeves attach shelf corners to posts
  • Combine it with a Wire Shelving Add-On Unit to increase storage capacity


PRICE
$859.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth36 in
Height54 in

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeFlat Wire
Shelf Capacity600 lbs
ColorSilver
ApplicationDry
FinishChrome
Number of Shelves5
MaterialCarbon Steel
Manufacturers Part NumberWR54-3672C-5
Unit TypeStandard
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsNSF