Quantum® Storage Systems Adhesive Label Holder with Inserts, 3" x 5", Clear, Pack of 24
Write a Review
|
Questions & Answers (0)
Product Description
Quantum® Storage Systems AL-35 Clear Adhesive Label Holders (Pack of 24) provide a durable, professional solution for labeling storage totes, containers, bins, and inventory locations. Designed to securely hold 3" x 5" labels and inserts, these clear adhesive label holders protect important information from dirt, dust, and everyday wear while keeping labels easy to read. Their strong adhesive backing ensures reliable attachment to compatible storage containers, making them ideal for warehouses, distribution centers, manufacturing facilities, healthcare environments, retail stockrooms, and industrial workspaces. The transparent design improves product identification, streamlines inventory management, and helps reduce picking errors for greater operational efficiency. Supplied in a convenient pack of 24, Quantum® Storage Systems AL-35 label holders are an economical solution for creating an organized, professional storage system that supports faster workflows, accurate inventory control, and long-lasting performance across a variety of storage applications.
PRICE
$42.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 3 in |
Product Details
| Style | Self Adhesive |
| Type | Label Holder |
| Material | Plastic |
| Package Quantity | 24 |
| Color | Clear |
| Manufacturers Part Number | AL-35 |
| Accessory Type | Label and Holder |
| For Use With | Bins |
| Brand | Quantum Storage Systems |