Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3248433

MPN #: DSB114

Quantum® Storage Systems Bin Divider For QSB114, Black, Pack of 50

Product Description
The DSB114 divider is used to create a partition in the economy shelf bins that are offered by Quantum® Storage.

Features:
  • Dividers fit securely into bins when installed
  • Creates partitions that can be used to separate and sort stored items
  • Fitted horizontally across bin
  • Uniquely designed to allow for easy part labelling via individual label slots
  • Labels are used to make it easier to identify stored items
  • Each bin can accommodate up to seven dividers at a time


PRICE
$60.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Depth1/4 in
Height4 in

Product Details

Assembly RequiredNo
TypeBin Divider
MaterialTPP-40
Package Quantity50
ColorBlack
Manufacturers Part NumberDSB114
Accessory TypeDivider
BrandQuantum Storage Systems