Quantum® Storage Systems Label Holder w/ Laser Label Inserts, 2-1/4" x 4-7/16", Clear, Pk of 25
Write a Review
|
Questions & Answers (0)
Product Description
Quantum® Storage Systems LTR-700 Clear Label Holders (Pack of 25) provide an efficient solution for improving organization, product identification, and inventory accuracy in warehouses, stockrooms, distribution centers, healthcare facilities, retail environments, and industrial workspaces. Designed to securely display labels while protecting them from dirt, dust, and daily wear, these durable clear label holders keep product information visible and easy to read. Their transparent design enables quick identification of bin contents, helping reduce picking errors and improve workflow efficiency. Compatible with Quantum® Storage Systems storage bins and shelving, the LTR-700 label holders allow labels to be updated quickly as inventory changes. Each pack includes 25 durable label holders, offering an economical solution for organizing multiple storage locations. Whether upgrading an existing inventory management system or creating a new storage solution, Quantum® Storage Systems LTR-700 label holders deliver reliable performance, streamlined organization, and improved operational efficiency.
PRICE
$46.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-7/16 in |
| Width | 2-1/4 in |
Product Details
| Style | Blank Label Holder |
| Type | Label Holder |
| Material | Plastic |
| Package Quantity | 25 |
| Color | Clear |
| Manufacturers Part Number | LTR-700 |
| Accessory Type | Label and Holder |
| For Use With | Bins |
| Brand | Quantum Storage Systems |