Quantum® Storage Systems Label Holder with Laser Label Inserts, 13/16" x 3", Clear, Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
Quantum® Storage Systems LTR-0813 Clear Label Holders with Laser Labels (Pack of 25) provide an efficient solution for organizing and identifying inventory in warehouses, distribution centers, manufacturing facilities, healthcare environments, and retail stockrooms. Designed for use with Quantum® Economy Shelf Bins and STORE-MORE® Shelf Bins, these durable clear label holders securely protect labels while keeping product information clean, visible, and easy to read. Each pack includes 25 clear label holders and laser- and inkjet-compatible label inserts, making it simple to create professional, customized labels for accurate inventory management. The slide-in design allows labels to be updated quickly as inventory changes, helping reduce picking errors and improve workflow efficiency. Ideal for fast-paced storage environments, Quantum® Storage Systems LTR-0813 label holders deliver long-lasting performance, streamlined organization, and dependable identification for a more productive and efficient storage system.
PRICE
$27.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 13/16 in |
Product Details
| Style | Blank Label Holder |
| Type | Label Holder |
| Material | Plastic |
| Package Quantity | 25 |
| Color | Clear |
| Manufacturers Part Number | LTR-0813 |
| Accessory Type | Label and Holder |
| For Use With | Bins |
| Brand | Quantum Storage Systems |