Features:
- Allows you to identify bin contents at a glance
- Inserts are compatible with laser and inkjet printers
- 25 Label holders per order
Weights & Dimensions
| Length | 4 in |
| Width | 2 in |
Product Details
| Style | Blank Label Holder |
| Type | Label Holder |
| Material | Plastic |
| Package Quantity | 25 |
| Color | Clear |
| Manufacturers Part Number | LTR-2400 |
| Accessory Type | Label Holder |
| For Use With | Bins |
| Brand | Quantum Storage Systems |