Quantum® Storage Systems Mobile Rack Bin, 41-7/8"L x 23-7/8"W x 55-1/2"H, Blue, Pack of 3
Write a Review
|
Questions & Answers (0)
Product Description
The RackBin 42" Container Kit includes (2) QRB246 and (1) QRB256MOB blue, made of high density polypropylene, Made in USA.
Mobile Rack Bins are built to easily transport materials while creating fast, efficient storage solutions. Designed for versatility and mobility, these systems allow users to organize, store, and move parts and supplies exactly where they are needed. A great solution for virtually any application where flexible storage and improved workflow are essential.
Mobile Rack Bins are built to easily transport materials while creating fast, efficient storage solutions. Designed for versatility and mobility, these systems allow users to organize, store, and move parts and supplies exactly where they are needed. A great solution for virtually any application where flexible storage and improved workflow are essential.
PRICE
$425.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 41-7/8 in |
| Width | 23-7/8 in |
| Height | 55-1/2 in |
| Inside Length | 40-1/8 in |
| Inside Width | 21-1/2 in |
| Inside Height | 16-1/2 in |
| Weight Capacity | 250 lbs |
| Weight | 59 lbs |
| Size | 41-7/8 x 23-7/8 x 55-1/2 |
Product Details
| Assembly Required | No |
| Type | Rack Bin |
| Color | Blue |
| Material | Polypropylene |
| Package Quantity | 3 |
| Manufacturers Part Number | QRB246256BL |
| Stack and/or Nest | Stack |
| Brand | Quantum Storage Systems |