Features:
- Nesting
- 17-7/8"L x 16-1/2"W x 6"H
- (7) divider slots on the sides and (3) on the front and back
- Rear hanglock
- Molded-in label holder
- Yellow polypropylene
- Made in USA
- Must be purchased in multiple of 6
Weights & Dimensions
| Length | 17-7/8 in |
| Width | 16-1/2 in |
| Height | 6 in |
| Inside Length | 16 in |
| Inside Width | 15 in |
| Inside Height | 6 in |
| Weight | 12 lbs |
| Size | 17-7/8 x 16-1/2 x 6 |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Material | Polypropylene |
| Package Quantity | 6 |
| Manufacturers Part Number | QSB222YL |
| Stack and/or Nest | Nest |
| Brand | Quantum Storage Systems |