Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3149094

MPN #: 1860COV

Quantum® Wire Shelf Cover, 60"W x 18"D, Clear

Product Description
Performance Features And Benefits

Features:
  • Material: PETG
  • Thickness: 1.5mm
  • Crystal clear and very sturdy
  • Works with any brand of wire
  • Converts wire shelf to a solid shelf
  • Any concern with burrs or rough edges or tearing something on the wire shelf - clear covers solve this issue
  • Provides a spill-safe surface so that no liquid will fall through the wire
  • Wire label holders can still be placed on the wire shelf and the cover's edge will fit over the front of the label holder
  • Dimension: 60"W x 18"D
  • Withstands: -20° to 170°F
  • Crystal clear
  • Country Of Origin: USA
  • NSF Approved


PRICE
$72.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth18 in
Height1 in
Weight2 lbs
Thickness1/16 in

Product Details

TypeShelf Cover
MaterialPETG
Package Quantity1
ColorClear
Manufacturers Part Number1860COV
Accessory TypeShelf Cover
BrandQuantum Storage Systems