19 oz 100% Polyester Three-Layer Bonded Fabric. Durable Water Repellent Shell (DWR) Keeps You Dry And Moving In Light Rain 2-Inch Heat Transfer Heat Transfer Reflective Tape Additional Reflective Piping On The Sleeves To Provide Extra Visibility During The Night Time YKK Zipper For All Pockets Two Zipper Pocket Outside, Chest Inside Pocket
GSS Quartz Enhanced Visibility Sweatshirt, Polyester, Class 3, Black, 2XL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$93.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | Sweatshirt |
| Class | Non-ANSI |
| Color | Black |
| Number of Pockets | 4 |
| Style | Long Sleeve |
| Closure Type | Zipper |
| Material | Polyester |
| Description | Quartz Enhanced Visibility Performance Softshell Sweatshirt |
| Gender | Men's |
| Package Quantity | 1 |
| Manufacturers Part Number | 7533-2XL |
| Brand | GSS Safety |
Compliance & Certifications
| Certifications | Non ANSI |