7-oz 100% Cotton Knit 1/4 Zipper Pullover Sweatshirt 1'' Heat Transfer Reflective Tape On The Sleeves For Extra Visibility Two Chest Canvas Twill Radio Pocket With Velcro Closure & Easy Access Hidden Cellphone Two Deep Side Seam Pockets
GSS Quartz Job Shirt w/ 1/4" Zipper, Cotton, Black, 3XL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$79.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3XL |
Product Details
| Type | Sweatshirt |
| Class | Non-ANSI |
| Color | Black |
| Number of Pockets | 4 |
| Style | Long Sleeve |
| Closure Type | 1/4 Zipper |
| Material | Cotton |
| Description | Quartz Job Shirt |
| Package Quantity | 1 |
| Gender | Men's |
| Manufacturers Part Number | 7525-3XL |
| Primary Use | Heat Stress Protection |
| Brand | GSS Safety |
Compliance & Certifications
| Certifications | Non ANSI |