Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GSS Safety

Model # :T9FB3134784

MPN #: 7527-3XL

GSS Quartz Job Shirt w/ 1/4" Zipper, Cotton, Navy, 3XL

Product Description

7-oz 100% Cotton Knit 1/4 Zipper Pullover Sweatshirt 1'' Heat Transfer Reflective Tape On The Sleeves For Extra Visibility Two Chest Canvas Twill Radio Pocket With Velcro Closure & Easy Access Hidden Cellphone Two Deep Side Seam Pockets

PRICE
$79.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL

Product Details

TypeSweatshirt
ClassNon-ANSI
ColorBlue
Number of Pockets4
StyleLong Sleeve
Closure Type1/4 Zipper
MaterialCotton
DescriptionQuartz Job Shirt
GenderMen's
Package Quantity1
Manufacturers Part Number7527-3XL
Primary UseHeat Stress Protection
BrandGSS Safety

Compliance & Certifications

CertificationsNon ANSI