
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Plastic Pans - Low Temperature - Clear. Temperature range is -40°F to 210°F (-40°C to 98.9°C). Polycarbonate construction. Unique patented ramp. Built-in anti-jam stacking lugs. Specially designed reinforced corners. Integral frame enhances food presentation. Plastic pans - available in clear or black - covers and false bottoms available in clear only. Ideal for storage and cold applications. Not for use in steam environments. Fourth pan size. 2.7 quart capacity. Sold in package quantity of 6. Priced each.
Weights & Dimensions
- Depth 4 in
- Width 10-7/16 in
- Pan Size Fourth
- Length 6-3/8 in
Product Details
- Brand Vollrath
- Package Quantity 6
- Material Plastic
- Capacity 2.7 qt
- Manufacturers Part Number 8044410
- Color Family Clear
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Vollrath® 1/4 Super Pan 3® 100mm, 4" - Clear Plastic Pan - Pkg Qty 6
$10.75
- Product Information
- Customer Review
- Product Q&A
- Accessories