x

Take 15% off your entire order!

Offer applied at checkout

Queueway Velour Rope Black 6' With Polished Brass Rope Ends Economy Line

Queueway Velour Rope Black 6' With Polished Brass Rope Ends Economy Line

Item #: WBB2237494

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $23.25

Save $1.16 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ 4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Global Industrial™ 4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Tensator Queueueway Velour Rope Blk 6' W/ Polished Brass Rope Ends Economy Line

Tensator queueueway 6' Black Velour Rope, Polished Brass Ends

The Plush Velour Rope with black finish measures 1 -1/2" wide and 6' long and is filled with a heavy cotton core for graceful draping and superb durability. Use with posts they are ideal to create an appropriately spaced line. Posts sold separately. Rope diameter is 1-1/2". For Use With Mfr. No. QWAY310, QWAY312, QWAY314.

Note: Ropes are not available in lengths longer than 6' 6"L.

  • LENGTH INCHES 72
  • COLOR FINISH Black
  • BRAND Queueway
  • DESCRIPTION Plush Velour Rope
  • BELT LENGTH FEET 6
  • CONSTRUCTION Velour
  • END STYLE Brass Snap End
  • TYPE Rope
  • WEIGHT LBS 2
  • ROPE DIAMETER INCHES 1-1/2
  • LIMITED WARRANTY 1 year
  • PACKAGE QUANTITY 1
  • NUMBER OF BELTS 1
  • MANUFACTURERS PART NUMBER QWAYROPE-33-6-2P
  • APPLICATION Indoor
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Queueway Velour Rope Black 6' With Polished Chrome Rope Ends Economy Line

Item #: B2237493

Not Yet Rated

Usually ships in 2 to 5 days

$23.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Queueway Velour Rope Black 6' With Polished Brass Rope Ends Economy Line

Queueway Velour Rope Black 6' With Polished Brass Rope Ends Economy Line

Item #: WBB2237494

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant