Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tracker Safe

Model # :WBB2254671

MPN #: QAPS-01

Tracker Safe Quick Access Pistol Safe Electronic Combo Lock - QAPS-01 - 9"W x 12"D x 7"H - Black

Product Description
Features:

  • Non-fire insulated steel security safe
  • Cold Rolled 18 Gauge Steel (1.2mm)
  • Spring-Loaded drop down door for quick entry
  • Mute button mode for quiet entry
  • Tamper alarm equipped to signal unauthorized wrong code entry attempts
  • 6 Holes are pre-drilled in the bottom for mounting (hardware NOT included)
  • 2-4 Hand gun capacity
  • Black High Density Foam padded interior
  • 1 shelf included (removable)


Specifications:

  • Weight: 9.5 lbs.
  • External Dimensions: H: 7" x W: 9" x D: 12"
  • Internal Dimensions: H: 5-1/8" x W: 8-1/4" x D: 10"
  • External Volume: .44 cubic feet
  • Internal Volume: .24 cubic feet
  • Lock Type: Electronic Push Button with Key Over-ride
  • Single User Code (must be 4 digits)
  • UL Listed
  • Paint: Dark Gray Textured Powder Coat
  • Requires 4 AA Batteries (NOT Included)


Warranty:

  • Limited Lifetime Warranty against fire or attempted/actual break in


PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Depth12 in
Height7 in
Inside Width8-1/4 in
Inside Depth10 in
Inside Height5-1/8 in
Weight10 lbs

Product Details

Lock TypeElectronic Keypad Lock
TypeQuick Access Safe
Number of Adjustable Shelves1
ColorBlack
Door TypeAutomatic
StyleSmall Pistol Safe
Gun Capacity Range0 to 5
Capacity2 to 4 Handguns ft³
MaterialSteel
Number of Compartments1
Package Quantity1
Manufacturers Part NumberQAPS-01
Batteries4 AA
BrandTracker Safe

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingNon-Fire Rated
CertificationsUL Listed Lock