Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB580562

Nexel® 4 Shelf, Chrome Quick Adjust Wire Shelving Unit, Starter, 36"W x 24"D x 63"H

Product Description
✓ Clean chrome finish is suitable for customer-facing spaces
✓ Open design minimizes dust buildup & promotes air, light, and sprinkler penetration
✓ Patented quick‑adjust suspension hooks allow fast, flexible repositioning of the two middle shelves

This 36"W x 24"D x 63"H Nexel® Chrome Quick Adjust Wire Shelving Unit is your solution to optimizing storage in your facility. Engineered for fast, tool‑free adjustment, this shelving unit allows users to instantly reposition, add, or remove its patented quick‑adjust middle shelves to match changing workflow needs. It is constructed from high‑quality steel with a bright, high‑gloss nickel‑chrome finish for durability in dry storage environments, while the open‑wire design minimizes dust accumulation and promotes air & light circulation. Ideal for offices, open kitchens, and customer‑facing retail spaces, this versatile unit includes 4 posts, 2 fixed shelves, and 2 quick‑adjust shelves with 8 suspension hooks. Limited 1-Year Warranty.

  • Shelves adjust in 1" increments
  • Fixed shelf weight capacity: 800 lbs.
  • Quick-adjust shelf weight capacity: 400 lbs.
  • NSF-certified for use in dry environments
  • PRICE
    $195.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    195.95
    Buy 3+ units
    189.95Save $6.00 (3%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width36 in
    Depth24 in
    Height63 in

    Product Details

    Assembly RequiredYes
    TypeStarter Unit
    Shelf TypeQuick Adjust & Flat Wire
    Shelf Capacity800 & 400 lbs
    ColorChrome
    ApplicationDry
    FinishChrome
    Number of Shelves4
    MaterialSteel
    Manufacturers Part Number24366AC
    Unit TypeQuick Adjust
    BrandNexel

    Warranty

    Warranty1 Year Limited

    Compliance & Certifications

    CertificationsNSF