Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
DeWalt

Model # :WBB1035244

MPN #: DW2730

DeWalt® Quick Change Drill/Drive Set, DW2730, 8 Pieces

Product Description
DeWalt Quick Change Drill/Drive Set, DW2730, 8 Pieces

Features

  • Quick and easy changes between drilling and driving
  • Black oxide split-point drill bits start on contact
  • Quick change mechanism for easy one-step loading
  • Easy push forward for one-handed release
  • Contoured finger grip for easy ergonomic use
  • 5/16" Shank for Added Durability
  • Multi-Cutter Countersinks for superior finish


Includes

  • Drill Driver Holder
  • Drill Drive Connector
  • #6 & #8 Drill Bit with Countersinks
  • #8 Replacement Drill Bit
  • 3 Screwdriver Bit Tips
  • Heavy-Duty Container


PROMOTIONAL PRICE
$23.89

was $46.95
Save $23.06 (49%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious
SizeVarious in

Product Details

TypeQuick Change
MaterialSteel
Package Quantity8
DescriptionFastener Drive Bit Set
Shank TypeHex
Manufacturers Part NumberDW2730
BrandDeWalt