QUICK DEPLOY SPRING CONE™ TRAFFIC CONES
Spring Loaded Traffic Cones Fold Down For Compact Storage And Bounce Back When Needed.
Folds compact for easy storage in any trunk or truck. Flexible spring allows cone to automatically self deploy when not held down in folded position. Quickly delineates traffic at any scene using white reflective strips. Cone is made of bright orange flexible mesh with a heavy duty rubber base. Rubber bade grips roads in heavy traffic conditions. Includes holder to securely hold 6 cones in folded position. 28" H Cone with 13-5/8" X 13-5/8" 3 lb base. Meets MUTCH requirements for 28" reflective highway traffic cones. Sold in packs of 6.
VizCon TrafFix Devices Quick Deploy Emergency Spring Cone, 3 Lb Base, Pack of 6
|
Questions & Answers (0)
Product Description
PRICE
$279.95
This product will be restocked by Mar 05, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-5/8 in |
| Width | 13-5/8 in |
| Height | 28 in |
| Weight | 27 lbs |
| Square | Cone in² |
| Base Weight | 3 lbs |
| Reflective Stripe Height | 6 and 4 |
Product Details
| Assembly Required | No |
| Sheeting | None |
| Type | Collapsible Cone |
| Tape Color Family | Yes |
| Color | Orange |
| Number of Reflective Stripes | 2 |
| Material | Mesh |
| Description | 6 Cones with Rubber Base and Carry Tote |
| Package Quantity | 1 |
| Manufacturers Part Number | Q6N60-28R |
| Accepts Barricade Light | No |
| Base Material | Rubber |
| Brand | VizCon TrafFix Devices |