Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB3149244

MPN #: 12160

Justrite Quick-Disconnect Disposal Safety Can w/ Fittings For 3/8" Tubing, Oval, 1 Gal. Cap., White

Product Description
Oval Quick-Disconnect Disposal Can, polypropylene fittings for 3/8" tubing, 1 gallon, poly, White. Hands-free solvent collection: Solvent flows freely from your process into the container through tubing making it suitable for either pump-fed or gravity-flow HPLC waste methods. Two disconnect fittings, one intake and one vent, eliminate back pressure in liquid flow disposal line and provide controlled handling of vapor.

Durability and safety: Translucent polyethylene container allows quick visual inspection of liquid level. Pouring spout is equipped with a stainless steel flame arrester, which reliably dissipates heat to prevent flashback ignition. Spring-loaded, sealed lid automatically vents to guard against explosion. Control odors with a coalescing/carbon filter.

Features:
  • Ideal for HPLC waste applications
  • Vapor and fire protection
  • Safeguard against accidental spills
  • Maximize safety and convenience
  • Provides hands-free solvent collection
  • Durable and safe
  • Features quick-disconnect system

    Quick-Disconnect system:

  • Easy-on, easy-off mechanism offers detachment of the can from the process without leaks, drips or vapor release. Once disconnected, the container is automatically sealed to prevent spills
  • Valved quick-disconnect fittings automatically close when decoupled to prevent vapor or liquid release
  • Stainless-steel fittings offer PTFE O-rings on standard containers. Also available with EPDM O-ring seals on customized cans
  • Coalescing carbon filter Optional filters are for use with only round style cans
  • Easy-carrying handle with fixed position latch keeps spring loaded cover open for convenient pouring during disposal
  • Economically priced polypropylene barbed fittings offer EPDM O-rings
  • Translucent color lets you check liquid level at a glance
  • Liter Capacity: 4
  • Fill/Pour Hole inch: 1.45
  • Dimensions, Exterior: 12.75" H x 5.25" W x 7.75" Outer Dia.


PRICE
$333.43

1
1
Expected on or around 09/28/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-3/4 in
Height12-3/4 in
Weight2 lbs

Product Details

TypeDisposal Can
ColorWhite
For Use WithFlammable Liquids
Can TypeHPLC
Capacity1 gal
MaterialHDPE, Stainless Steel
Package Quantity1
Manufacturers Part Number12160
BrandJustrite

Warranty

Warranty1 yr