These trollies are dependable, easy, and safe to use. Designed to easily adjust to the width of virtually any S, H, W, and M type I-beam. Width is adjusted with manual screw mechanism. Includes locking ring to prevent trolley width from changing accidentally. Manual screw mechanism may also be tightened to prevent trolley from moving (similar to a Beam Clamp). Each trolley includes four rollers with sealed bearings for long life. A lifting eye is located at the bottom of the trolley for attaching a hoist (sold separately). Steel construction and painted finish.
Quick Install Manual Trolley QIT-1 1000 Lb. Capacity
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 1000 lbs |
| Weight | 11 lbs |
| Head Room | 6-3/4 in |
| Beam Width | 3 to 5 in |
Product Details
| Type | Standard Trolley |
| Material | Steel |
| Operation | Manual |
| Color | Blue |
| Manufacturers Part Number | QIT-1 |
| Brand | Vestil |
Related Products
Harrington® Geared trolleys help you maneuver easily on your most demanding lifting operations. They feature specially designed contoured wheels that ensure reliable tracking, and their sealed ball bearings avoid maintenance hassles and provide smooth operation. Features: Get sure trolley tracking with specially designed contoured wheels that fit both tapered and flat-flange beams Maintenance-free, sealed precision ball bearings are lubed for-life and offer smooth movement, with low friction and long life Get strength and rigidity from a lightweight, compact design Easily adjust trolley ...
plain trolley rated for both manual or powered hoists, with the versatility to fit most types of beams and compatibility to all hoist brands. The 5:1 design factor allows the PT Series to be used with both manual or powered hoists. Meets pertinent U.S. (ASME/ANSI and CMAA), Canadian and European standards. Features: The side plates, including the rail sweeps/drop stops, are made of cold formed steel for strength, durability and even load distribution. The wheel axles are 'rivet-locked' in place so they will not come loose. They are NOT knurled, welded, or modified bolts. The wheels are ...
Global Industrial™ I Beam Trolley 4,000 Pound Capacity Adjusts to fit width of beam. Self-aligning frame and ball bearing wheels. Usable on straight or curved track. 1 Year Limited Warranty. Features: Extra strong hardened wheels and axles allow the Trolley to roll smothly on beams Suspenstion plate has an opening that allows for easy hook attachements. Spacer washers are included to adjust the trolley to fit the beam width Steel equilizer pin is enclosed for long lasting strengh and durability.
Our Fixed Height Steel Gantry Cranes provide an economical way to lift materials anywhere in a facility. Our heavy duty end frame design with square tubing uprights, and channel base provides stable lifting and movement. Our gantries come with non-marking, durable phenolic casters to provide low rolling resistance and easy movement. With our new design, you can now move your gantry crane under load. (See owner?s manual for details). The phenolic wheels roll smoothly, even over rough floor surfaces, and can withstand water, oil and most other chemicals. Four position, bolt-on swivel locks ...
CM Hurricane 360° Hand Chain Hoist, 15 Ton, 30 Ft. Lift Features: Army-type, integrated trolley provides ultra-low headroom. Geared trolley (plain also available). Extremely easy to install. Standard Load Limiter - For simple, automatic overload protection. Braking Power - Weston-style braking system provides reliable positive load control. Powder Coated Finish - For corrosion protection. Heat Treated Steel Gearing - All internal gears and pinions are heat treated steel for high strength and long life. Chain Guide and Stripper - Assures load chain alignment. Precision 4-Pocket ...