Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WB652374BL

MPN #: QP1867BL

Quantum Storage® Plastic Quickpick Double Hopper Bin, 18-1/2"L x 6-5/8"W x 7"H, Blue - Pkg Qty 10

Product Description
These heavy-duty polypropylene storage bins allow front and back access. Easy identification with molded in label holders at both ends. FDA Compliant Resin & Colorant. Stacks vertically and/or crisscrossed and nests when empty to save space. Optional front-to-back and side-to-side dividers also available for up to 4 sections per bin.

PRICE
$95.00  Sold in packages of 10 / $9.50 ea

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-1/2 in
Width6-5/8 in
Height7 in
Size (L x W x H)18-1/2 x 6-5/8 x 7 in
Inside Length18-1/2 in
Inside Height6-7/8 in

Product Details

TypeHopper Bin
ColorBlue
MaterialPolypropylene
Package Quantity10
Manufacturers Part NumberQP1867BL
Stack and/or NestStack & Nest
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsFDA Compliant