Quantum Storage® Plastic Quickpick Double Hopper Bin, 9-1/2"L x 6-5/8"W x 5"H, Yellow - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
These heavy-duty polypropylene storage bins allow front and back access. Easy identification with molded in label holders at both ends. FDA Compliant Resin & Colorant. Stacks vertically and/or crisscrossed and nests when empty to save space. Optional front-to-back and side-to-side dividers also available for up to 4 sections per bin.
PRICE
$108.00 Sold in packages of 20 / $5.40 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 6-5/8 in |
| Height | 5 in |
| Size (L x W x H) | 9-1/2 x 6-5/8 x 5 in |
| Inside Length | 9-1/2 in |
| Inside Height | 4-3/4 in |
Product Details
| Type | Hopper Bin |
| Color | Yellow |
| Material | Polypropylene |
| Package Quantity | 20 |
| Manufacturers Part Number | QP965YL |
| Stack and/or Nest | Stack & Nest |
| Brand | Quantum Storage Systems |
Compliance & Certifications
| Certifications | FDA Compliant |