Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WB652375YL

MPN #: QP1887YL

Quantum Storage® Plastic Quickpick Double Hopper Bin, 18-1/2"L x 8-3/8"W x 7"H, Yellow - Pkg Qty 10

Product Description
These heavy-duty polypropylene storage bins allow front and back access. Easy identification with molded in label holders at both ends. FDA Compliant Resin & Colorant. Stacks vertically and/or crisscrossed and nests when empty to save space. Optional front-to-back and side-to-side dividers also available for up to 4 sections per bin.

PRICE
$112.50  Sold in packages of 10 / $11.25 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-1/2 in
Width8-3/8 in
Height7 in
Size (L x W x H)18-1/2 x 8-3/8 x 7 in
Inside Length18-1/2 in
Inside Height6-7/8 in

Product Details

TypeHopper Bin
ColorYellow
MaterialPolypropylene
Package Quantity10
Manufacturers Part NumberQP1887YL
Stack and/or NestStack & Nest
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsFDA Compliant