The black quilted jacket can be worn year round for all season comfort. Black 210T Polyester. 180g Quilted insulation provides warmth and comfort. Overhead shoulder design for complete freedom of movement. Storm fly front with zipper front closure seals out wind. Front hand warmer pockets with zipper closure. Adjustable elastic draw cord at waist for easy adjustment. Dark color helps conceal dirt. Attachment points for use asliner in SYNC Jacket System. Product ships on hangers.
Workreation® Quilted Insulated Jacket, Size Men's 3XL, Collared, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$44.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3XL |
| Fabric Weight | 40MM |
Product Details
| Type | Rain Coat |
| Color | Black |
| Number of Pockets | 2 |
| Style | Workreation |
| Insulated | Yes |
| Closure Type | Zipper |
| Material | 210T Polyester |
| Description | Workreation® Quilted Insulated Jacket |
| Package Quantity | 1 |
| Gender | Men's |
| Manufacturers Part Number | J77013 |
| Lining Material | 180 Gram Quilted Liner |
| Brand | Tingley |