x

Take 15% off your entire order!

Offer applied at checkout

Concentrated Glass Cleaner, Gallon Bottle, 4 Bottles

Concentrated Glass Cleaner, Gallon Bottle, 4 Bottles

Item #: WBB2228822

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $51.95

Save $2.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Glass Cleaner, 19 oz. Aerosol Can, 12 Cans

Glass Cleaner, 19 oz. Aerosol Can, 12 Cans

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Windex Glass & More Multi-Surface Streak-Free Cleaner, 128 oz. Refill/4 Case - 696503

Windex Glass & More Multi-Surface Streak-Free Cleaner, 128 oz. Refill/4 Case - 696503

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Heavy Duty Glass Cleaner, 20 oz. Aerosol Can, 12 Cans

Heavy Duty Glass Cleaner, 20 oz. Aerosol Can, 12 Cans

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Glass & Mirror Cleaner, Gallon Bottle, 4 Bottles

Global Industrial™ Glass & Mirror Cleaner, Gallon Bottle, 4 Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Concentrated VOC Free Glass & Mirror Cleaner, Gallon Bottle, 2 Bottles

Global Industrial™ Concentrated VOC Free Glass & Mirror Cleaner, Gallon Bottle, 2 Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Concentrated V.O.C. Free Glass Cleaner, Gallon Bottle, 2 Bottles

Concentrated V.O.C. Free Glass Cleaner, Gallon Bottle, 2 Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Concentrated Glass Cleaner, Gallon Bottle, 4 Bottles

Nonammoniated formulation for glass, mirror, and hard surface cleaning. Contains alcohol for exterior cold weather cleaning. Concentrated for added economy.

  • SCENT Unscented
  • MANUFACTURERS PART NUMBER NL900-G4
  • PACKAGE QUANTITY 4 Bottles
  • SIZE TYPE Gallon Bottle
  • TYPE Concentrated
  • COLOR FINISH Blue
  • DESCRIPTION Glass Cleaner
  • STYLE Liquid
  • APPLICABLE MATERIALS Ceramics, Enamel, Fiberglass, Glass, Laminates, Metal, Plastic, Vinyl
  • DIRT TYPES Body Oils, Dust, Fingerprints, Grease, Grime, Smudges, Water-Based Soil
  • WATER SOLUBILITY Complete
  • DILUTION RATIO 1:8
  • pH 10.0-11.5
  • SPECIFIC GRAVITY 0.97
  • FLASH POINT 94F
  • VOC CONTENT 14.09
  • VISCOSITY @ 25°C 25cP
  • SUGGESTED APPLICATIONS General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
EPA Safer Choice Certified Multi-Surface Cleaner, Sandalwood, 32 oz. Trigger Spray, 9 Bottles

EPA Safer Choice Certified Multi-Surface Cleaner, Sandalwood, 32 oz. Trigger Spray, 9 Bottles

Item #: B2228874

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$47.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Concentrated Glass Cleaner, Gallon Bottle, 4 Bottles

Concentrated Glass Cleaner, Gallon Bottle, 4 Bottles

Item #: WBB2228822

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant