Features:
- Universal design mono-rail track system installs in minutes
- Galvanized steel track with all necessary hardware
- Universal tri roller system
Weights & Dimensions
| Length | 2-15/16 in |
| Width | 1-1/8 in |
| Height | 22-5/8 in |
| Weight | 1 lbs |
Product Details
| Material | Metal |
| Package Quantity | 1 |
| Description | Drawer Track Monorail Kit |
| Color | Mill |
| Manufacturers Part Number | R 7137 |
| Brand | Prime-Line Products |
Warranty
| Warranty | 1 yr |