Retrieving Tool with Ridgid type connector for removing loose objects and broken cables.
General Wire Retrieveing Tool with R Cables
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$37.95
4
4
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| For Use with Pipe Size | 2 - 4 in |
| Diameter | 3 in |
Product Details
| Material | Steel |
| Description | Retrieveing Tool W/ R Cables |
| Connection Style | Ridgid Sectional Type |
| Manufacturers Part Number | R-RTR-10 |
| Brand | General Wire |