Ingersoll Rand R5.5i-125, 7.5 HP, Rotary Screw Comp, 120 Gal, Horiz., 125 PSI, 27.5 CFM, 3PH 200V
Write a Review
|
Questions & Answers (0)
Product Description
Ingersoll Rand R5.5i-125 200/3 Rotary Screw Air Compressor 3 Phase, 200 Volts, 7.5HP, 120 Gal
The durable Ingersoll Rand R-Series 4-11 kW compressor extends the R-Series family into the smallest rotary screw off ering with benefits like innovative features and a compact design that fits virtually any application environment. The R-Series 4-11 kW family of compressors delivers optimum performance and easier maintenance, all in a robust, innovative package.
The durable Ingersoll Rand R-Series 4-11 kW compressor extends the R-Series family into the smallest rotary screw off ering with benefits like innovative features and a compact design that fits virtually any application environment. The R-Series 4-11 kW family of compressors delivers optimum performance and easier maintenance, all in a robust, innovative package.
PRICE
$11,499.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 75 in |
| Width | 27 in |
| Height | 72 in |
| Tank Size | 120 gal |
| Tank Outlet | 3/4" |
Product Details
| Oil Type | oil lubricated |
| Air Dryer | No |
| Oil System | Splash Lubricated |
| Tank Drain Valve | Manual |
| Max PSI | 125 psi |
| Phase | 3 |
| Tank Orientation | Horizontal |
| Oil Sight Glass | yes |
| Manufacturers Part Number | R5.5i-125 |
| Pump Type | Rotary |
| Low Oil Shutoff | Yes |
| Brand | Ingersoll Rand |
| Type | Rotary Screw, 120 Gallon, Horizontal |
| CFM | 27.5 CFM |
| Horsepower | 7.5 HP |
| Color | Beige |
| After Cooler | Yes |
| Voltage | 200 V |
| Air Filter | No |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ASME |