Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rotary Screw Air Compressors

Rotary Screw Air Compressors provide a continuous compressed air supply for industrial applications. Air compressors operate through interlocking helical rotors, ensuring a reliable and consistent airflow. Rotary screws are efficient, durable, and customizable with fixed or variable-speed models. Air compression solutions are cost-effective with low maintenance and extended service life.
375 Results
3-Phase Tank Mounted Rotary Screw Air Compressors, With Dryer

3-Phase Tank Mounted Rotary Screw Air Compressors, With Dryer

CompareImageBrandVoltageCFMHorsepowerMax PSITypeModel #Price
Quincy QGS™ Rotary Screw Air Compressor w/Dryer, 15 HP, 120 Gal, Horizontal, 200/208/460 V
Quincy
208/230/460 V
-
15 HP
125 psi
Rotary Screw, 120 Gallon, Horizontal
WBB2310470$15,369.00
Ingersoll Rand UP6-5TAS-125, 5 HP, Rotary Screw Comp, 80 Gal, Horiz., 125 PSI, 18.5 CFM, 3PH 230V
Ingersoll Rand
230 V
18.5 CFM
5 HP
125 psi
Rotary Screw, 80 Gallon, Horizontal
WBB761643$11,249.00
Atlas Copco G15L-150 FF, 20HP, Oil-Injected Rotary Screw, Tank Mount, 150PSI, 3PH 208/230/460V
Atlas Copco
208-230/476 V
78 CFM
20 HP
150 psi
Oil-Injected Rotary Screw, Tank Mount
WBB2338419$21,499.00
Ingersoll Rand UP6-7.5TAS-125, 7.5 HP, Rotary Screw Comp, 80 Gal, Horiz., 125 PSI, 28 CFM, 3PH 200V
Ingersoll Rand
200 V
28 CFM
7.5 HP
125 psi
Rotary Screw, 80 Gallon, Horizontal
WBB761648$12,249.00
Ingersoll Rand UP6-10TAS-150, 10 HP, Rotary Screw Comp, 120 Gal, Horiz., 150 PSI, 34 CFM, 3PH 460V
Ingersoll Rand
460 V
34 CFM
10 HP
150 psi
Rotary Screw, 120 Gallon, Horizontal
WBB765207$13,999.00
Atlas Copco G5-116T AP, 7.5HP, Oil-Injected Rotary Screw, 71 Gal Tank, 116PSI, 3PH 208/230/460V
Atlas Copco
208-230/460 V
29.2 CFM
7.5 HP
116 psi
Oil-Injected Rotary Screw, 71 Gallon Tank Mount
WBB3058770$8,942.00
Atlas Copco G15L-100 FF, 20HP, Oil-Injected Rotary Screw, Tank Mount, 100PSI, 3PH 208/230/460V
Atlas Copco
208-230/464 V
93 CFM
20 HP
100 psi
Oil-Injected Rotary Screw, Tank Mount
WBB2338421$21,499.00
Ingersoll Rand R11i-TAS-115, 15 HP, Rotary Screw Comp, 120 Gal, Horiz., 115 PSI, 53.9 CFM, 3PH 460V
Ingersoll Rand
460 V
53.9 CFM
15 HP
115 psi
Rotary Screw, 120 Gallon, Horizontal
WBB2084748$18,999.00
Atlas Copco G22-125 FF, 30HP, Oil-Injected Rotary Screw, Tank Mount, 125PSI, 3PH 208/230/460V
Atlas Copco
208-230/460 V
114 CFM
30 HP
125 psi
Oil-Injected Rotary Screw, Tank Mount
WBB2338427$26,999.00
Atlas Copco G7-145T AFF, 10HP, Oil-Injected Rotary Screw, 71 Gal Tank, 145PSI, 208/230/460V w/Dryer
Atlas Copco
208-230/460 V
34.1 CFM
10 HP
145 psi
Oil-Injected Rotary Screw, 71 Gallon Tank Mount
WBB3058781$11,743.00
Showing 1-10 of 131 results
3-Phase Tank Mounted Rotary Screw Air Compressors, Without Dryer

3-Phase Tank Mounted Rotary Screw Air Compressors, Without Dryer

Showing 1-10 of 111 results
1-Phase Tank Mounted Rotary Screw Air Compressors

1-Phase Tank Mounted Rotary Screw Air Compressors

Showing 1-10 of 55 results
1-Phase Tankless Rotary Screw Air Compressors

1-Phase Tankless Rotary Screw Air Compressors

3-Phase Tankless Rotary Screw Air Compressors, With Dryer

3-Phase Tankless Rotary Screw Air Compressors, With Dryer

Showing 1-10 of 33 results
3-Phase Tankless Rotary Screw Air Compressors, Without Dryer

3-Phase Tankless Rotary Screw Air Compressors, Without Dryer

Showing 1-10 of 35 results