Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripp Lite

Model # :WBB1694602

MPN #: SRSHELF2P

Tripp Lite 2U SmartRack Cantilever Fixed Shelf, 60 lb. Capacity

Product Description
Tripp Lite's SmartRack SRSHELF2P is a 2U cantilever mount fixed shelf. Cantilever shelf supports monitors and other equipment with a 60lb capacity. Shelf is compatible with 2 or 4 post rack enclosure cabinets. The SRSHELF2P is 18 inches in depth but can use two shelves back to back to create a deep fixed shelf in 2POST racks. Required mounting hardware is included.

Features:
  • 2U cantilever mount fixed shelf
  • Cantilever shelf supports monitors and other equipment with a 60 lb. capacity
  • Shelf is compatible with 2 or 4 post rack enclosure cabinets
  • SRSHELF2P is 18 inches in depth but can use two shelves back to back to create a deep fixed shelf in 2POST racks
  • Required mounting hardware is included
PRICE
$139.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth18 in
Height3-1/2 in
Weight Capacity60 lbs.
Weight5 lbs
Interior Depth18 in
Interior Width19 in

Product Details

TypeAccessories
Rack Spaces2U
ColorBlack
Accessory TypeRack Shelves
Hardware IncludedYes
CastersYes
MaterialSteel
DescriptionSmartRack Cantilever Fixed Shelf
Package Quantity1
Manufacturers Part NumberSRSHELF2P
BrandTripp Lite

Warranty

Warranty5 yr