Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripp Lite

Model # :WBB1694551

MPN #: SRSHELF4PKYBD

Tripp Lite SmartRack Keyboard Shelf, 25 lb. Capacity

Product Description
Tripp Lite's SmartRack SRSHELF4PKYBD is a sliding keyboard shelf designed for all standard 17 inch keyboards. The SRSHELF4PKYBD is an extendible shelf to allow quick access to the keyboard or for storage when not in use. It is designed for 4 post rack mounting and has a 25lb weight capacity. Required mounting hardware is included.

Features:
  • Sliding Keyboard Shelf
  • Designed for 4 post rack mounting
  • Designed for all standard 17 inch keyboards
  • Extendible shelf to allow quick access to keyboard or for storage when not in use
  • Cold rolled steel with black finish
  • Required mounting hardware included
PRICE
$399.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth28-7/8 in
Height1-3/4 in
Weight Capacity25 lbs.

Product Details

TypeAccessories
Rack Spaces1U
ColorBlack
Accessory TypeRack Shelves
Hardware IncludedYes
CastersYes
MaterialSteel
DescriptionSmartRack Keyboard Shelf
Package Quantity1
Manufacturers Part NumberSRSHELF4PKYBD
BrandTripp Lite

Warranty

Warranty5 yr