- Toolless Mounting Capabilities - Units do not require additional tools to mount into APC NetShelter Enclosure, which allows the users to quickly and easily mount units in the rear of the enclosure.
- Vertical Mounting Capabilities - Easily mounts vertically in racks or enclosures and occupies zero U of valuable rack space, which allows more equipment in the rack. Units that mount vertically are optimized to fit in a NetShelter enclosures.
- Rack-Mountable - Includes horizontal, vertical, and toolless-mount varieties. Puts power where it is needed most - in the racks near the equipment.
- Single input power source - Supply power from one branch whip to multiple pieces of equipment, conveniently powering rack-mount equipment. Saves time and money during installation by using one branch whip and standard connections.
- Wide range of input and output connections - Product family includes a variety of input and output connections to distribute 120V, 208V, or 230V power to multiple outlets. Having a variety of inputs and outputs allow users to adapt to varying power requirements. APC offers units that bring up to 14.4kW using a single branch whip.
- Low Cost Power Distribution - Provides a number of outlets to bring power to rack equipment at an affordable price.
APC AP9567 Rack PDU, Basic, Zero U, 15A, 100/120V, (14) 5-15
|
Questions & Answers (0)
Product Description
APCBasic Rack PDU , Input:100V, 120V , Input Connections:NEMA 5-15P , Cord Length: 12feet ( 3.66meters ) , Output:100V, 120V , Output Connections:NEMA 5-15R. Includes: Installation guide, Rack Mounting brackets, Toolless Mounting Kit.
PRICE
$549.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1800 VA |
| Weight | 5 lbs |
| Cord Length | 12 ft |
| Max Depth | 2 in |
| Max Height | 24 in |
| Max Width | 2 in |
Product Details
| Regulatory Derated Input Current | 12A |
| Acceptable Input Voltage | 100-125 VAC V |
| Output Connections | (14) NEMA 5-15R |
| Nominal Output Voltage | 100V,120V V |
| Storage Relative Humidity | 0 - 95 Percent |
| Manufacturers Part Number | AP9567 |
| Power Cords | 1 |
| Input Frequency | 50/60 Hz |
| Input Connections | NEMA 5-15P |
| Brand | APC |
| Max Input Current per Phase | 15A A |
| Color | Black |
| Nominal Input Voltage | 100V,120V V |
| Overload Protection | Yes % |
| Operating Environment | 32 to 113 °F |
| Operating Relative Humidity | 0 - 95 Percent |
| Voltage | 100/120 V |
| Max Total Current Draw per Phase | 15A A |
Warranty
| Warranty | 2 Years Repair or Replace |
Compliance & Certifications
| Certifications | cUL Recognized,CSA,METI Denan,UL 1363,UL Recognized |
| Environmental Compliance | RoHS 7b Exemption, REACH: Contains No SVHCs |