- Rack-Mountable - Includes horizontal, vertical, and toolless-mount varieties. Puts power where it is needed most - in the racks near the equipment.
- Vertical mounting capability
- Horizontal mounting capability
- Rack-Mountable - Includes horizontal, vertical, and toolless-mount varieties. Puts power where it is needed most - in the racks near the equipment.
- Single input power source - Supply power from one branch whip to multiple pieces of equipment, conveniently powering rack-mount equipment. Saves time and money during installation by using one branch whip and standard connections.
- Wide range of input and output connections - Product family includes a variety of input and output connections to distribute 120V, 208V, or 230V power to multiple outlets. Having a variety of inputs and outputs allow users to adapt to varying power requirements. APC offers units that bring up to 14.4kW using a single branch whip.
- Low Cost Power Distribution - Provides a number of outlets to bring power to rack equipment at an affordable price.
APC AP9559 Rack PDU,Basic, 1U, 16A,208&230V, (10)C13 & (2)C19
Write a Review
|
Questions & Answers (0)
Product Description
APCBasic Rack PDU , Input:200V, 208V, 230V , Input Connections:IEC-320 C20 , Cord Length: 8.2feet ( 2.5meters ) , Output:120V, 208V, 230V , Output Connections:IEC 320 C13,IEC 320 C19. Includes: Rack Mounting brackets, User Manual.
PRICE
$465.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 3680 VA |
| Weight | 2 lbs |
| Cord Length | 8.2 ft |
| Max Depth | 2 in |
| Max Height | 2 in |
| Max Width | 17 in |
Product Details
| Acceptable Input Voltage | 90-250 VAC V |
| Max Line Current per Phase | 16A A |
| Output Connections | (10) IEC 320 C13 (2) IEC 320 C19 |
| Nominal Output Voltage | 120V,208V,230V V |
| Always On Outlets | 12 |
| Storage Relative Humidity | 0 - 95 Percent |
| Manufacturers Part Number | AP9559 |
| Power Cords | 1 |
| Input Frequency | 50/60 Hz |
| Input Connections | IEC-320 C20 |
| Brand | APC |
| Max Input Current per Phase | 16A A |
| Color | Black |
| Nominal Input Voltage | 200V,208V,230V V |
| Overload Protection | No % |
| Operating Environment | 32 to 113 °F |
| Operating Relative Humidity | 0 - 95 Percent |
| Voltage | 208/230 V |
| Max Total Current Draw per Phase | 16A A |
Warranty
| Warranty | 2 Years Repair or Replace |
Compliance & Certifications
| Certifications | CE,GOST,VDE,Victoria |
| Environmental Compliance | RoHS, China RoHS |