B & P Raised Edge Curb Ramp CRP3030 30"W x 30"L 750 Lb. Capacity
|
Questions & Answers (0)
Product Description
B&P PORTABLE ALUMINUM HAND TRUCK CURB RAMP
Easily Maneuver Hand Trucks Over Curbs And Steps With This Hand Truck Ramp!
Curb Ramps allow for easy movement over uneven walking surfaces, eliminating the need to lift and pull fully loaded hand trucks. Lightweight aluminum ramp is easy to pick up and move where you need it. Features perforated design with raised edging that provides superior traction and helps prevent ice, rain, mud, or snow build-up. Carry handle allows hand truck ramp to be stored or hung easily in a delivery vehicle and doubles as a stop. Raised Edges help guide and retain Hand Trucks while on the ramp.
Meets OSHA requirements for use as Curb Ramp. Curb Ramps allow for easy movement over uneven walking surfaces, eliminating the need to lift and pull fully loaded hand trucks.
Easily Maneuver Hand Trucks Over Curbs And Steps With This Hand Truck Ramp!
Curb Ramps allow for easy movement over uneven walking surfaces, eliminating the need to lift and pull fully loaded hand trucks. Lightweight aluminum ramp is easy to pick up and move where you need it. Features perforated design with raised edging that provides superior traction and helps prevent ice, rain, mud, or snow build-up. Carry handle allows hand truck ramp to be stored or hung easily in a delivery vehicle and doubles as a stop. Raised Edges help guide and retain Hand Trucks while on the ramp.
Meets OSHA requirements for use as Curb Ramp. Curb Ramps allow for easy movement over uneven walking surfaces, eliminating the need to lift and pull fully loaded hand trucks.
PRICE
$215.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 ft 6 in |
| Width | 2 ft 6 in |
| Weight Capacity | 750 lbs |
| Weight | 15 lbs |
| Max Height | 8 in |
Product Details
| Assembly Required | No |
| Style | Raised Edges |
| Type | Hand Truck Curb Ramp |
| Material | Aluminum |
| Manufacturers Part Number | CRP3030 |
| Brand | B & P Manufacturing |