x

Take 15% off your entire order!

Offer applied at checkout

ITW Ramset 00759 - 1508BC - .300" x 1" Plated Drive Pin - Made In USA - Pkg of 100

ITW Ramset 00759 - 1508BC - .300" x 1" Plated Drive Pin - Made In USA - Pkg of 100

Item #: WBB365999

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $4.52

Clearance Price: $2.39

Save $0.12 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ramset 1508BC - .300" X 1" Plated Drive Pin - Pkg of 100

ITW Ramset powder actuated fasteners are specifically fabricated to meet the exacting requirements of toughness and durability that enable them to penetrate dense concrete and structural quality steel.

  • BRAND ITW Ramset
  • LENGTH INCHES 1
  • COUNTRY OF ORIGIN Made in USA
  • MANUFACTURERS PART NUMBER 00759
  • ANCHOR TYPE Drive Anchor
  • SHANK DIA. .145"
  • HEAD DIA. .300"
  • TYPE Plated
  • SHANK LENGTH 1"
  • PACKAGE QTY 100
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ITW Ramset 00759 - 1508BC - .300" x 1" Plated Drive Pin - Made In USA - Pkg of 100

ITW Ramset 00759 - 1508BC - .300" x 1" Plated Drive Pin - Made In USA - Pkg of 100

Item #: WBB365999

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant