x

Take 15% off your entire order!

Offer applied at checkout

Esselte® Rapid Stapler Cartridge, 25 Sheets, 1/4" Length, 210 Per Cartridge, Blue, 5/Pack

Esselte® Rapid Stapler Cartridge, 25 Sheets, 1/4" Length, 210 Per Cartridge, Blue, 5/Pack

Item #: WBB843832

Not Yet Rated

Ships in 1 Business Day ? Items ship from warehouse within 1 business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $27.95

Save $1.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Esselte® Rapid Stapler Cartridge, 25 Sheets, 1/4" Length, 210 Per Cartridge, Blue, 5/Pack

Heavy-Duty Stapler Cartridges are designed for use with Leitz Heavy-duty Cartridge Staplers. Each cartridge contains 210 staples.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

  • DESCRIPTION Rapid Stapler Cartridge
  • PACKAGE QUANTITY 1050 Staples/Box
  • COLOR FINISH Blue
  • LEG LENGTH 1/4"
  • MANUFACTURERS PART NUMBER ESS02897
  • FOR USE WITH Leitz Heavy-Duty Cartridge Staplers
  • CONSTRUCTION Steel
  • SHEET CAPACITY 25
  • STAPLE TYPE Electric-Stapler Cartridge
  • TYPE Staples
  • BRAND Esselte
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Esselte® Rapid Stapler Cartridge, 25 Sheets, 1/4" Length, 210 Per Cartridge, Blue, 5/Pack

Esselte® Rapid Stapler Cartridge, 25 Sheets, 1/4" Length, 210 Per Cartridge, Blue, 5/Pack

Item #: WBB843832

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant