- 24 teeth action provides an 15° ratcheting angle
- Shift lever reverses action instantly
- Removable handle makes the tool more versatile, and storage easier Knurled handle provides a non-slip grip
- Dual socket retention with both ball and plunger on male drive for versatility
- Ratchet head only
- Chrome finish models provides increased protection from rust and corrosion
Williams® Ratchet Head, 1" Drive, 7-3/16"L, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$319.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/16 in |
| Weight | 6 lbs |
| Drive Size | 1 in |
| Male Drive Size | 1 in |
Product Details
| Type | Ratchet |
| Color | Silver |
| Ratchet Head Style | Pear |
| Impact Approved | No |
| Material | Steel |
| Description | Ratchet Head |
| Ratcheting | Yes |
| Manufacturers Part Number | JHWX-52 |
| Brand | Williams |