Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

NoTrax® Razorback Anti Fatigue Mat 1/2" Thick 3' x 60' Black/Yellow Border

NoTrax® Razorback Anti Fatigue Mat 1/2" Thick 3' x 60' Black/Yellow Border

Item #: WBB1806548

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Yellow
  • No Border

Yellow

$1,038.86 up to 22% OFF

Price: $808.00

$134.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x Up to 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x Up to 30' Black/Yellow Border

Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 3' x 60' Black/Yellow Border

Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 3' x 60' Black/Yellow Border

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 60' Black/Yellow Border

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 60' Black/Yellow Border

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 60' Black

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 60' Black

NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 2' x Up to 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 2' x Up to 30' Black/Yellow Border

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x Up to 60' Black/Yellow Border

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x Up to 60' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 2' x 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 2' x 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 4' x 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 4' x 30' Black/Yellow Border

NoTrax® Razorback Anti Fatigue Mat 1/2" Thick 3' x 4' Black/Yellow Border

NoTrax® Razorback Anti Fatigue Mat 1/2" Thick 3' x 4' Black/Yellow Border

NoTrax® Razorback Anti Fatigue Mat 1/2" Thick 2' x 60' Black/Yellow Border

NoTrax® Razorback Anti Fatigue Mat 1/2" Thick 2' x 60' Black/Yellow Border

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 2' x 30' Black/Yellow Border

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 2' x 30' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 3' x Up to 30' Black/Yellow Border

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 3' x Up to 30' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border

Apache Mills Soft Foot™ Anti Fatigue Mat 3/8" Thick 3' x 60' Black/Yellow Border

Apache Mills Soft Foot™ Anti Fatigue Mat 3/8" Thick 3' x 60' Black/Yellow Border

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 3' x 30' Black/Yellow Border

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 3' x 30' Black/Yellow Border

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

CELOX™ Hemostatic Granules, 2g Packets, 0711GNS, 10 Pack

CELOX™ Hemostatic Granules, 2g Packets, 0711GNS, 10 Pack

Bott 14014031.16 Toolboard Shelf For Perfo Panels - Sloping Parts Shelf - 17"Wx10"D

Bott 14014031.16 Toolboard Shelf For Perfo Panels - Sloping Parts Shelf - 17"Wx10"D

Prairie View MCA344636, Mat Transport Cart, 34"W x 46"H x 36"L

Prairie View MCA344636, Mat Transport Cart, 34"W x 46"H x 36"L

NoTrax Razorback 1/2" Thick Safety-Anti-Fatigue Floor Mat, 3' x 60' Black/Yellow

Razorback® is an anti-fatigue mat that is designed to provide traction with its wide ribs that run from side-to-side allowing for sure footing and is easy to sweep clean. The NoTrax® exclusive Dyna-Shield® PVC sponge is manufactured with a tough protective top layer that provides long lasting wear and outperforms the competition in tear resistance and tensile strength. Designed for use in medium duty dry work areas such as labs, packaging stations, and shipping departments. One year against manufacturers defects.

Weights & Dimensions

  • Width 3 ft
  • Length 60 ft
  • Thickness 1/2 in

Product Details

  • Pattern Ribbed
  • Description Anti-Fatigue Mat
  • Type Full Roll 60 Ft.
  • Surface Material PVC Closed-Cell Foam
  • Border Color Family Yellow
  • Brand NoTrax
  • Series Razorback™
  • Style Safety-Anti-Fatigue
  • Manufacturers Part Number 406R0036BY
  • Color Family Black
  • Backing Material Closed-Cell PVC Foam
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® Razorback Anti Fatigue Mat 1/2" Thick 3' x 60' Black/Yellow Border

NoTrax® Razorback Anti Fatigue Mat 1/2" Thick 3' x 60' Black/Yellow Border

Item #: WBB1806548

The item above has been added to your shopping list:

List name

Save Item to

Select List

    NoTrax® Razorback Anti Fatigue Mat 1/2" Thick 3' x 60' Black/Yellow Border
    NoTrax® Razorback Anti Fatigue Mat 1/2" Thick 3' x 60' Black/Yellow Border
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant