Features:
- It is Made up of Mesh, Microfiber, and TPU Heel Stabilizer
- 100% Non-Metallic, Extra Wide Toe
- XTR Æ Brand Composite Toe
Weights & Dimensions
| Width | Wide (E) |
| Size | 11 |
Product Details
| Upper Material | Mesh, Microfiber, and TPU Heel Stabilizer |
| Color | Black |
| Toe Type | Composite Toe |
| Style | Athletic Work Shoe |
| Insulated | No |
| Closure Type | Lace-Up |
| Material | Fabric / Thermoplastic Elastomer |
| Gender | Men's |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | RB3315-W-11.0 |
| Slip Resistant | Yes |
| Insole | MemoryTech Massage 2.0 Removable Cushion Footbed |
| Lining Material | Moisture Wicking Nylon Mesh |
| Electrical Hazard Protection | Yes |
| Waterproof | No |
| Brand | Reebok |