Reebok® Work RB4016 Sublite Work - Athletic Steel Toe Oxford with Static Dissipating Dual Resistor Protection, Slip Resisting Outsole and FootFuel™ Footbed
Reebok® RB4016-9-M Sublite Athletic Work Shoe, Steel Toe, Men's, Size 9
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Size | 9 |
Product Details
| Color | Black |
| Toe Type | Steel Toe |
| Outsole Design | Sublite EVA Cushion Midsole With Rubber SR Outsole |
| Style | Sublite |
| Insulated | No |
| Material | Leather |
| Description | Athletic Oxford |
| Gender | Men's |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | RB4016-M-9 |
| Slip Resistant | Yes |
| Insole | EVA |
| Electrical Hazard Protection | No |
| Waterproof | No |
| Brand | Reebok |
Compliance & Certifications
| Certifications | ASTM F2413 |