- ASTM F2413
- Slip Resistant
- Electrical Hazard Protection
- Composite Toe
- XTR® Brand Composite Cap
- Metal Free
Reebok® RB4023 Men's Athletic Work Shoe, Black/White, Size 9.5, M
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Size | 9.5 |
Product Details
| Chemical Resistant Sole | Yes |
| Color | Black |
| Puncture Resistant Insole | No |
| Series | Sublite Legend |
| Toe Type | Composite Toe |
| Style | Athletic Work Shoe |
| Insulated | No |
| Static Dissipative | No |
| Material | Fabric |
| Metatarsal Guard | No |
| Description | Athletic Work Shoe |
| Package Quantity | 1 |
| Gender | Men's |
| Manufacturers Part Number | RB4023-M-9.5 |
| Slip Resistant | Yes |
| Insole | MemoryTech Massage 2.0 Memory Foam Removable Cushion Footbed |
| Lining Material | Moisture Wicking Nylon Mesh |
| Electrical Hazard Protection | Yes |
| Waterproof | No |
| Brand | Reebok |
Compliance & Certifications
| Certifications | ASTM F2413 |