- ASTM F2413
- Slip Resistant
- Electrical Hazard Protection
- Composite Toe
- XTR® Brand Composite Toe Cap
- Metal Free
Reebok® RB4310 Men's Athletic Work Shoe, Black/Grey, Size 12, W
Write a Review
|
Questions & Answers (0)
Product Description
With a Floatride Core™ midsole, the Fusion Flexweave™ Work provides cushioning without compromise. Floatride foam is embedded in the midsole for lightweight, responsive cushioning. The Flexweave™ fabric delivers flexible support, lightweight durability, and breathable strength, allowing you to put more muscle into every fiber. The slip resistant rubber outsole features visual footmapping for adaptive, multi-dimensional flexibility.Features:
PRICE
$134.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Wide (E) |
| Size | 12 |
Product Details
| Chemical Resistant Sole | Yes |
| Color | Black/Gray |
| Puncture Resistant Insole | No |
| Series | Fusion Flexweave |
| Toe Type | Composite Toe |
| Style | Athletic Work Shoe |
| Insulated | No |
| Static Dissipative | No |
| Material | Fabric |
| Metatarsal Guard | No |
| Description | Athletic Work Shoe |
| Package Quantity | 1 |
| Gender | Men's |
| Manufacturers Part Number | RB4310-W-12 |
| Slip Resistant | Yes |
| Insole | MemoryTech Memory Foam Removable Cushion Footbed |
| Lining Material | Moisture Wicking Nylon Mesh |
| Electrical Hazard Protection | Yes |
| Waterproof | No |
| Brand | Reebok |
Compliance & Certifications
| Certifications | ASTM F2413 |